LEDLENSER 503224 H9R PRO HEADLAMP RECHARGEABLE (2400) - BLACK/YELLOW
HEADLAMP RECHARGEABLE
See technical informationReferences
Led Lenser:503224
Rubix:461A0401
Manufacturer :503224





Product details : LEDLENSER 503224 H9R PRO HEADLAMP RECHARGEABLE (2400) - BLACK/YELLOW
Automatic dimming and focusing (Adaptive Light Beam) for hands-free use as well as red,
green and blue front light and optional red rear light
Intuitive focusing (Digital Advanced Focus System) via digital focus ring
Powerful battery: Charges via USB-C and operates while charging
Element-proof: High water and dust resistance (IP67)
green and blue front light and optional red rear light
Intuitive focusing (Digital Advanced Focus System) via digital focus ring
Powerful battery: Charges via USB-C and operates while charging
Element-proof: High water and dust resistance (IP67)
LEDLENSER 503226 H19R PRO HEADLAMP RECHARGEABLE (3800) - BLACK/YELLOW
Technical specifications
Attributes
| Luminance | 2200 lm |
|---|---|
| Weight | 286 g |
Show UNSPSC/ECL@SS
£ 137.47 excl. VAT
/ Each
£ 164.96 incl. VAT
- Usually arrives within 14 working days
