LEDLENSER 503349 HF7R HEADLAMP RECHARGEABLE (1200) - BLACK
HEADLAMP RECHARGEABLE
See technical informationReferences
Led Lenser:503349
Rubix:461A0412
Manufacturer :503349





Product details : LEDLENSER 503349 HF7R HEADLAMP RECHARGEABLE (1200) - BLACK
Powerful headlamp with spot, mid and flood light as well as red front light
Automatic dimming and focusing (Adaptive Light Beam) for hands-free use
Intuitive focusing (Digital Advanced Focus System) via digital focus ring
Attaches to helmet via included helmet mount and adapter or rubberized headband
Sustainable: Use of recycled materials and 7-year warranty*, charging via USB-C
Automatic dimming and focusing (Adaptive Light Beam) for hands-free use
Intuitive focusing (Digital Advanced Focus System) via digital focus ring
Attaches to helmet via included helmet mount and adapter or rubberized headband
Sustainable: Use of recycled materials and 7-year warranty*, charging via USB-C
LEDLENSER 503320 HF7R PRO HEADLAMP RECHARGEABLE (1200) - BLACK/YELLOW
Technical specifications
Attributes
| Luminance | 1200 lm |
|---|---|
| Weight | 134 g |
| Number of LEDS | 3 |
| Voltage | 3.7 V |
Show UNSPSC/ECL@SS
£ 91.63 excl. VAT
/ Each
£ 109.96 incl. VAT
- Usually arrives within 14 working days
