References
Tegera:8852-7
Rubix:389A3561
EAN:7340118470733





Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : TEGERA 8852 OIL GRIP 4111X GLOVES 7 S
This glove offers superior nitile grip in oily environments that prevents slipping. Knuckle and triple-dipped with nitrile foam in the palm, gives a robust oil barrier. The liner is knitted in 18gg and made of over 90% recycled polyester. Additionally, the gloves feature touchscreen functionality, allowing you to handle control devices without needing to remove the gloves. Oeko-Tex approved. Withstands contact heat up to 100° C/212°F. Wide size range.
Superior nitrile grip in oily environments that prevents slipping and injuries.
Strengths
Withstands contact heat up to 100°C, For touchscreen, Oil and grease resistant, Thin
Applications
Assembly, Building and construction, Concrete work, Engineering, Gardening, Installation work, Machine operating, Mining, Repair work, Shop work, Transport work
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | polyester |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 6.35 excl. VAT
/ Each
£ 7.62 incl. VAT
- Usually arrives within 14 working days