Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 10 XL
TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 10 XL
Synthetic leather glove TEGERA 9205
References
tegera:
9205-10
rubix:
386A2265
ean:
7392626012493
Technical specifications
Size
10
Coating
Without
Abrasion resistance level
2
See all Specifications
Product details
Technical specifications
Product details : TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 10 XL
TEGERA® 9205, Synthetic leather glove, unlined, 0,8 mm Macrothan®, polyester, Cat. II, chrome free, breathable, for allround work
Technical specifications
Attributes
Size
10
Coating
Without
Abrasion resistance level
2
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.20
excl. VAT
/
Each
£
32.64
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST A813GNRXXL EXTENDED LENGTH NITRILE GAUNTLET
POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 9 PK1
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 294 LEATHER GLOVE 9 L
TEGERA 114 LEATHER GLOVE 9 L
TEGERA 432 SYNTHETIC GLOVE CRF 5 2XS
POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 10
PORTWEST CRISS CROSS GLOVE A130-ORG-L
PORTWEST A697 GLOVES PK2
ANSELL 52-547 ACTIVARMR 3111A GUNN CUT GLOVES BRWN SIZE 9
TEGERA 8106T LEATHER GLOVE 8 M
TEGERA 6751 LEATHER GLOVE 10 XL
TEGERA 777 SYNTHETIC GLOVE 6 XS
TEGERA 124 LEATHER GLOVE 12 3XL
TEGERA 8804 SYNTHETIC GLOVE INFINITY 11 2XL