Heating, ventilation, dehumidification, cooling

Rubix provides heating, ventilation, dehumidification, and cooling equipment from reputable manufacturers. The selection includes fan heaters, thermo-chiller devices, industrial oil-filled radiators, forced air fans, and a wide array of dehumidification and cooling machines.
Filter Options
CATEGORIES
  • Mobile heating (7)
  • Cooling equipment (6)
  • Ventilation or dehumidification (2)
  • Brand

    9 Product(s) with 15 variant(s):

    Relevance
    • spartex:879779
    • rubix:216A8295
    • ean:3660338332838
    • Max thermal power
      3 kW
    • Electrical supply
      220 V/Hz
    • Electrical power
      3000 W
    £ 90.35 excl. VAT
    / Each
    • Sold out

    • makita:DCF301Z
    • rubix:257A7439
    • ean:0088381748889
    • Airflow
      21 m³/h
    • Power supply
      18 V
    £ 161.67 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • clarke power products:3231540
    • rubix:2594410
    • Power supply
      230 V
    £ 77.70 excl. VAT
    / Each
    • In stock: Next day delivery

    • clarke power products:6925591
    • rubix:256A7855
    • Max thermal power
      2 kW
    • Electrical power
      2000 W
    £ 37.94 excl. VAT
    / Each
    • In stock: Next day delivery

    • clarke power products:6935450
    • rubix:80350883
    • Max thermal power
      3 kW
    • Electrical power
      3000 W
    £ 90.55 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • clarke power products:6925235
    • rubix:80044054
    • Max thermal power
      15 kW
    • Electrical supply
      400 V/Hz
    £ 251.44 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • clarke power products:6934007
    • rubix:119A4936
    • Max thermal power
      2.5 kW
    £ 97.52 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • smc:HRS018-AF-20-T
    • rubix:2601789
    £ 4,921.50 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • smc:HRSE018-A-23
    • rubix:2601776
    • Absorbed power
      1900 W
    £ 3,917.22 excl. VAT
    / Each
    • Delivery within 10-15 business days