Industrial Electric Fan Heater
Max thermal power | 3 kW |
---|---|
Electrical power | 3000 W |
Max thermal power | 3 kW |
---|---|
Electrical power | 3000 W |
Type | Industrial Electric Fan Heater |
Weight | 5.6 kg |
Thermostatic control | Manual |
Length | 302 mm |
Width | 334 mm |
Height | 390 mm |
Delivery within 10-15 business days