MAKITA DCF301Z 330MM 14.4V - 18V CORDLESS FAN


18V Fan LXT® DCF301Z

References
makita:DCF301Z
rubix:257A7439
ean:0088381748889
brand logo
brand logo
Technical specifications
Airflow21 m³/h
Power supply18 V
See all Specifications

Product details : MAKITA DCF301Z 330MM 14.4V - 18V CORDLESS FAN


This 330 mm LXT® battery or AC powered fan is an excellent companion for the summer heats. Tilts up and down and rotates left to right for convenient redirection of air flow.

Strengths

• Designed for reduced wind noise level for quiet operation
• Easily removable fan cover for convenient clean-up
• Can be loaded on optional tripods
• Designed to withstand harsh job site environments
• Three speed settings (High/Medium/Low) and oscillation selector for optimal air velocity and control
• Strong enough to create a comfortable work environment under hot weather conditions
• Battery protection system automatically shuts off power when the battery level is low

Technical specifications


Attributes
Airflow21 m³/h
Power supply18 V
Weight3.8 kg
Length269 mm
Height602 mm
Width439 mm
Show UNSPSC/ECL@SS
£ 127.00 excl. VAT
/ Each
£ 152.40 incl. VAT
  • Usually arrives within 14 working days