CLARKE 3231540 CFF18C100 18IN HIGH VELOCITY CHROME FLOOR FAN 230V


Floor Fan

References
clarke power products:3231540
rubix:2594410
brand logo
brand logo
Technical specifications
Power supply230 V
See all Specifications

Product details : CLARKE 3231540 CFF18C100 18IN HIGH VELOCITY CHROME FLOOR FAN 230V


This robust and portable fan is ideal for creating powerful air flow. It is suitable for both domestic and commercial locations where effective ventilation and attractive appearance is required.• 230V - Mains operated
• 18” (457mm) Fan
• 100 Watt, 230V motor with 3 speed control
• Attractive chrome finish
• Robust tilt stand adjustable for direction of air flow
• Durable all steel construction with carry handle
• Dimensions (DWH) 215x547x535mm - Weight 5.15kg

Technical specifications


Attributes
Power supply230 V
TypeHigh Velocity Chrome Floor Fan
Weight5.15 kg
Length215 mm
Electrical power100 W
Height535 mm
Width547 mm
Show UNSPSC/ECL@SS
£ 57.43 excl. VAT
/ Each
£ 68.92 incl. VAT
  • In stock: Next day delivery