Eterna Lighting
Filter Options
Categories
maintenance & repairs (10)
tools & metrology (2)
1Brand
eterna lighting
(12)
12 Product(s) with 12 variant(s):
ETERNA LED MAINTAINED LAMP EMLED3M
- eterna lighting:EMLED3M
- rubix:161A2541
- Delivery usually within ( 3 ) days
- Luminance:235 lm
£ 27.84 excl. VAT
/ Each
ETERNA VECORCFL10 10W WORKLIGHT RECHARGABLE LED (H)165 MM X (W)114 MM
- eterna lighting:VECORCFL10
- rubix:234A6637
- Delivery usually within ( 3 ) days
- Luminance:600 lm
£ 34.55 excl. VAT
/ Each
ETERNA EXIT LIGHT ETERNA-EXIT3MLED
- eterna lighting:EXIT3MLED
- rubix:162A2518
- Delivery usually within ( 3 ) days
- Luminance:55 lm
- Voltage:230 V
£ 39.45 excl. VAT
/ Each
ETERNA BLEDPIRBK 7W LED IP44 BULKHEAD WITH PIR (H)265 MM X (W)115 MM X
- eterna lighting:BLEDPIRBK
- rubix:234A6633
- Delivery usually within ( 3 ) days
- Type:bulkhead led with pir
£ 45.77 excl. VAT
/ Each
ETERNA VECORCFL20 WORKLIGHT RECHARGABLE LED (H)225 MM X (W)160 MM X (D
- eterna lighting:VECORCFL20
- rubix:234A6638
- Delivery usually within ( 3 ) days
- Luminance:1300 lm
ETERNA PIR180BK IP44 STAND ALONE EXTERNAL PIR 180 BLACK (H)150 MM X (W
- eterna lighting:PIR180BK
- rubix:234A6635
- Delivery usually within ( 3 ) days
- Type:pir detector
£ 27.17 excl. VAT
/ Each
ETERNA PIR180WH IP44 STAND ALONE EXTERNAL PIR 180 WHITE (H)150 MM X (W
- eterna lighting:PIR180WH
- rubix:234A6636
- Delivery usually within ( 3 ) days
- Type:pir detector
£ 27.17 excl. VAT
/ Each
ETERNA EMERGENCY DOWNLIGHT LDLEM3
- eterna lighting:LDLEM3
- rubix:162A3424
- Delivery usually within ( 3 ) days
- Luminance:118 lm
£ 34.15 excl. VAT
/ Each
ETERNA EX360PIRWH IP44 STAND ALONE EXTERNAL PIR 360 (H)75 MM X (W)80 M
- eterna lighting:EX360PIRWH
- rubix:234A6634
- Delivery usually within ( 3 ) days
- Type:pir detector
£ 43.89 excl. VAT
/ Each
ETERNA TSPOTLIP20 TWIN SPOT FITTING
- eterna lighting:TSPOTLIP20
- rubix:221A6285
- Delivery usually within ( 3 ) days
- Luminance:405 lm
£ 48.06 excl. VAT
/ Each
ETERNA TWSRCDMC TWIN RCD SOCKET
- eterna lighting:TWSRCDMC
- rubix:218A2030
- Delivery usually within ( 3 ) days
- Length:144 mm
ETERNA CONVERT2 CONVERTER SOCKET 1 GANG TO 2 (H)88 MM X (W)147
- eterna lighting:CONVERT2
- rubix:234A6639
- Delivery usually within ( 3 ) days
- Length:147 mm
£ 7.75 excl. VAT
/ Each












