HEATSTORE HSUFIB10C 10MM INS BOARD FOR CONCRETE BASE 10 PACK
Heatstore 10mm Uncoated Insulation Board
See technical informationReferences
Heatstore:HSUFIB10C
Rubix:253A6927
Product details : HEATSTORE HSUFIB10C 10MM INS BOARD FOR CONCRETE BASE 10 PACK
Developed for concrete substrates
Greatly improves energy efficiency
Prevents downward heat loss
Low profile 10.5mm build up
Easy to install and boosts efficiency
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 126.53 excl. VAT
/ Each
£ 151.84 incl. VAT
- Usually arrives within 14 working days

