TB DAVIES 8 TREAD FIBREGLASS SWINGBACK STEP LADDER 1235-008
Heavy-Duty Fibreglass Swingback Step Ladder
See technical informationSee documentsReferences
TB Davies:1235-008
Rubix:1347518
EAN:5060169480339


Technical specifications
| Number of rungs | 8 |
|---|---|
| Maximum working height | 3.017 m |
| Weight | 9 kg |
Documents
Product details : TB DAVIES 8 TREAD FIBREGLASS SWINGBACK STEP LADDER 1235-008
GRP Fibreglass stiles insulated to 30,000 volts for electrical work (EN61478).Comfortable, deep serrated treads.Integrated multi-function tool tray.Hinged metal locking stays provide optimal stability.Semi-automatic locks for easy adjustment.Large feet angled to maximise ground contact and reduce slip
Strengths
Ideal for working around electricity
Integrated multi-function tool tray
Hinged metal locking stays, provide optimal stability
Box section back legs with heavy-duty bracing
Large feet angled to maximise ground contact and reduce slip
Integrated multi-function tool tray
Hinged metal locking stays, provide optimal stability
Box section back legs with heavy-duty bracing
Large feet angled to maximise ground contact and reduce slip
Technical specifications
Attributes
| Number of rungs | 8 |
|---|---|
| Maximum working height | 3.017 m |
| Weight | 9 kg |
| Platform height | 1.303 m |
| Type | swingback step ladder |
| Retracted length | 2.06 m |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 228.39 excl. VAT
/ Each
£ 274.07 incl. VAT
- Usually arrives within 14 working days