CLARKE CBB213C HEAVEY DUTY PLUS 3 DRAWER CABINET - RED
Heavy Duty Plus 3 Drawer Tool Cabinet
See technical informationReferences
Clarke Power Products:CBB213C
Rubix:256A0999
Product details : CLARKE CBB213C HEAVEY DUTY PLUS 3 DRAWER CABINET - RED
Great looking, 5″ industrial chrome-spoked wheels for fantastic portability; extra large drawer pulls and extra large chrome side handle that can be fitted to either side of the cabinet.
DRAWER DIMENSIONS:
- 2 Drawers: 584×380×73mm
- 1 Drawer: 584×380×152mm
Drawer Capacity: 35kg
Strengths
- Multi ball-bearing drawer runners for a super smooth sliding action
- 3 drawers secure simultaneously
- Separate lock for up-and-over cabinet front
- Full width aluminium pull handles
- Protective anti-slip liners
- Safety push-lock drawer design: prevents drawers from opening accidentally
- Controlled movement with elliptical chromed side handle and four castor wheels (2 fixed and 2 swivel with brake)
-
For the ultimate in terms of tool storage and at a very competitive price, this top of the range HEAVY DUTY PLUS three-drawer mobile cabinet tool trolley displays superior quality features from every angle. Truly unbeatable value for money.
Technical specifications
Attributes
| Number of drawers | 3 |
|---|
Show UNSPSC/ECL@SS
£ 358.72 excl. VAT
/ Each
£ 430.46 incl. VAT
- Usually arrives within 14 working days

