KEYSTONE AVO 200MM POLYURETHANE TYRED SWIVEL CASTOR WITH BRAKE
Heavy Duty Pressed Steel Castors, Plate Fixing
See technical informationSee documentsReferences
Varley:V52A200APJP05
Rubix:2516019


Technical specifications
| Load capacity | 800 kg |
|---|---|
| Wheel diameter | 200 mm |
| Wheel width | 50 mm |
Documents
Product details : KEYSTONE AVO 200MM POLYURETHANE TYRED SWIVEL CASTOR WITH BRAKE
Fixing Type: Rectangular top plate
Wheel material: Aluminium with black rubber tyre
Wheel Bearing: Ball journal
Suitable for lineside equipment, automotive applications, airside towing applications.
Brake is total-stop design which locks both swivel head and wheel.
Technical specifications
Attributes
| Load capacity | 800 kg |
|---|---|
| Wheel diameter | 200 mm |
| Wheel width | 50 mm |
| Type of wheel | swivel with total stop brake |
| Wheel housing/rim material | aluminium |
| Running sole/tire material | polyurethane |
Show UNSPSC/ECL@SS
£ 187.49 excl. VAT
/ Each
£ 224.99 incl. VAT
- Usually arrives within 14 working days