Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
POLYURETHANE SWIVEL CASTOR BRAKE 125MM 300KG
POLYURETHANE SWIVEL CASTOR BRAKE 125MM 300KG
POLYURETHANE SWIVEL CASTOR BRAKE 125MM 300KG
References
bil castors & wheels:
BZEH125NPBSWBM16X150
rubix:
377A4082
Technical specifications
Load capacity
250
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : POLYURETHANE SWIVEL CASTOR BRAKE 125MM 300KG
Adjustable Height
Pressed Steel Braked Swivel Castor
M16 X 150mm Stem
125mm Red Polyurethane Tyred Wheel With White Nylon Centre
Roller Bearing
Technical specifications
Attributes
Load capacity
250
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.27
excl. VAT
/
Each
£
71.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL150ARJP05SWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
POLYURETHANE SWIVEL PLATE BRAKE 300MM 2200KG
BLICKLE LKR-SPO 100G-FA 750593 SWIVEL CASTOR
RUBBER SPEED SWIVEL PLATE 250MM 450KG 377A3984
BLICKLE LKRXA-TPA 101KD-11-FK-EXR12 SWIVEL CASTER BRAKED
SPARTEX V42Q160BNJP05 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
SPARTEX V40Q160PNRB12 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
SPARTEX 2VFH100NYJHDP06 TWINWHEEL FIXED CASTOR 100MM NYLON WHEELS BALL
SPARTEX VSL200NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 200MM NYLON W
SPARTEX V51A160ARJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V50Q200NYJP05 SWIVEL CASTOR 200MM NYLON WHEEL
SPARTEX V72V075PNJP04 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V40Q200BNJB12 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPRUNG LOADED RUBBER FIXED PLATE 200MM 500KG
SPEED RUBBER SWIVEL PLATE BRAKE 250MM 800KG