References
Spartex:UK-V51Q250ARJP05
Rubix:245A7152
Product details : SPARTEX V51Q250ARJP05 FIXED CASTOR 250MM RUBBER TYRED WHEEL
PLATE FIXING FIXED CASTOR
250MM RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 550 kg |
|---|---|
| Wheel diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 77.81 excl. VAT
/ Each
£ 93.37 incl. VAT
- Usually arrives within 14 working days

