BLICKLE 848935 LIGHT DUTY FIXED CASTOR 80MM 100KG


Light duty fixed castor, with top plate fitting Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, with synthetic thread guard, electrically conductive, non-marking

References
blickle:BKPA-PATH 80K-ELS-FK
rubix:240A8191
manufacturer :848935
ean:4047526145477
brand logo
brand logo
Technical specifications
Wheel diameter80 mm
Wheel width32 mm
See all Specifications

Product details : BLICKLE 848935 LIGHT DUTY FIXED CASTOR 80MM 100KG


Bracket: BKPA series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free

Wheel: PATH series

  • tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
  • wheel centre: high-quality nylon 6, impact resistant, colour silver grey

Other features:

  • with synthetic thread guard, large
  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
  • electrical conductivity (ohmic resistance) ≤ 104 Ω

Technical specifications


Attributes
Logistic Weight486 g
Wheel diameter80 mm
Wheel width32 mm
Wheel housing/rim materialpolyamide
Running sole/tire materialpolyurethane
Min. temperature-20 °C
Max. temperature70 °C
Type of bearingball bearing (c)
Running sole / tire colourgrey
111 mm
32 mm
Show UNSPSC/ECL@SS
£ 32.93 excl. VAT
/ Each
£ 39.52 incl. VAT
  • Usually arrives within 14 working days