Heavy duty welded steel swivel castor, with steel spring Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with cast iron wheel centre
Load capacity | 2200 kg |
---|---|
Wheel diameter | 250 mm |
Wheel width | 80 mm |
Bracket: LSFN series
Wheel: GTH series
Logistic Weight | 37420 g |
---|---|
Load capacity | 2200 kg |
Wheel diameter | 250 mm |
Wheel width | 80 mm |
Wheel housing/rim material | Cast Iron |
Running sole/tire material | Polyurethane |
Type of bearing | Ball bearing |
Running sole / tire colour | Brown |
Shore A Hardness | 92 Shore |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
370 mm | |
80 mm |
Usually arrives within 14 working days