VARLEY 260MM PNEUMATIC RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE
Pneumatic Tyred Wheels
See technical informationReferences
Varley:PCP10-20
Rubix:2588305
Product details : VARLEY 260MM PNEUMATIC RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE
Polypropylene centre with black pneumatic rubber tyre with 4 ply rating. Maximum psi = 30.
220, 260, 300mm diameter wheels have patterned tread.
355, 400mm diameter wheels have ribbed tread.
Technical specifications
Attributes
| Load capacity | 120 kg |
|---|---|
| Wheel diameter | 260 mm |
| Wheel width | 85 mm |
Show UNSPSC/ECL@SS
£ 38.55 excl. VAT
/ Each
£ 46.26 incl. VAT
- Usually arrives within 14 working days

