Pressed steel swivel castor, Heavy duty design, with brake system 'stop-fix' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, with synthetic thread guard, with steel thread guard
Load capacity | 100 kg |
---|---|
Wheel diameter | 80 mm |
Wheel width | 32 mm |
Bracket: LK series
Wheel: POEV series
Logistic Weight | 450 g |
---|---|
Load capacity | 100 kg |
Wheel diameter | 80 mm |
Wheel width | 32 mm |
Wheel housing/rim material | Polypropylene |
Running sole/tire material | Rubber |
Type of bearing | Plain bore |
Running sole / tire colour | Grey |
Shore A Hardness | 85 Shore |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
102 mm | |
32 mm |
Usually arrives within 14 working days