LRXAPO50GFIEXV03 S/S LIGHT DTY SWVL CASTOR B/HOLE STP-FIX BRK NYLON


Stainless steel light duty swivel castor, with bolt hole, with synthetic expander, with brake system 'stop-fix' Nylon wheel

References
blickle:LRXA-PO 50G-FI-EXV03
rubix:204A0970
manufacturer :856454
ean:4047526213008
brand logo
brand logo
Technical specifications
Load capacity75 kg
Wheel diameter50 mm
Wheel width18 mm
See all Specifications

Product details : LRXAPO50GFIEXV03 S/S LIGHT DTY SWVL CASTOR B/HOLE STP-FIX BRK NYLON


Bracket: LRXA series

  • high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
  • all parts including axle material are corrosion-resistant
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: PO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C

Technical specifications


Attributes
Logistic Weight1000 g
Load capacity75 kg
Wheel diameter50 mm
Wheel width18 mm
Wheel housing/rim materialPolyamide
Running sole/tire materialPolyamide
Running sole / tire colourBeige
Min. temperature-25 °C
Max. temperature80 °C
72 mm
18 mm
Show UNSPSC/ECL@SS
£ 48.24 excl. VAT
/ Each
£ 57.89 incl. VAT
  • Usually arrives within 14 working days