Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Transport devices
(1,984)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Wheel for transport
VARLEY VEPR200-20 WHEEL
VARLEY VEPR200-20 WHEEL
Rubber Tyred Wheels
References
varley:
VEPR200-20
rubix:
80142349
Technical specifications
Load capacity
200
kg
Wheel diameter
200
mm
Wheel width
50
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : VARLEY VEPR200-20 WHEEL
Polypropylene centre with black cushion rubber tyre
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
200
mm
Wheel width
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.26
excl. VAT
/
Each
£
12.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
160MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE VEPR160-20
BLICKLE 382259 ALEV 200/20K-EL H/D BLACK ELECTRICALLY CONDUCTIVE WHEEL
VARLEY 200MM PALLET TRUCK STEER WHL POLY TYRED WITH ALUMINIUM CENTRE
BLICKLE SWIVEL CASTOR BRAKE LH-GTH100K-1-FI
BLICKLE DRIVE WHEEL BLICKLE-GSTN75/20H7
VARLEY 260MM PNEUM TYRE WHEEL PTW10-1RB
BLICKLE 106708 L DUTY TWIN WHEEL SWIV CAST WITH T PLATE FITTIN NYL WHL
BLICKLE 260MM FIXED CASTOR B-P261R
BLICKLE 563635 DSPKGSPO 125K TWIN FLANGED WHEEL
VARLEY 200MM RUBBER TYRED WHEEL VEPR200-1
BLICKLE LX-PO 100G STAINLESS STEEL SWIVEL CASTOR 80X60 100MM WHEEL
BLICKLE LH-ALBS-127K CASTOR
200MM PALLET TRUCK STEER WHL POLY TYRED WITH ALUMINIUM CENTRE 8034CC
BLICKLE 200MM H/D CASTOR GTH 202/25K
BLICKLE BLICKLE-BKX-SPO 150XK WHITE POLY CASTOR BKXSPO150XK