References
BIL Castors & Wheels:BZQ250NYBJSWB
Rubix:377A3933
Product details : NYLON SWIVEL PLATE BRAKE 250MM 3000KG
Fabricated Steel Braked Swivel Castor
Top Plate Fixing
250mm White Nylon Wheel
Ball Journal Bearings
Top Plate Fixing
250mm White Nylon Wheel
Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 3000 kg |
|---|---|
| Wheel diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 484.78 excl. VAT
/ Each
£ 581.74 incl. VAT
- Usually arrives within 14 working days

