JACKING UNIT SIDE WINDING 250MM TWIN WHEEL POLYURE


JACKING UNIT SIDE WINDING 250MM TWIN WHEEL POLYURE

References
bil castors & wheels:JAZHD2XL250PTBJ
rubix:377A4001
brand logo
brand logo
Technical specifications
Load capacity2800 kg
Wheel diameter250 mm

Product details : JACKING UNIT SIDE WINDING 250MM TWIN WHEEL POLYURE


Fabricated Steel Zinc Plated Jacking Unit Fitted With A Twin Wheel Swivel Castor
Side Plate Fixing
250mm White Polyurethane Tyred Wheels With Cast Iron Centre
Ball Journal Bearings
Total Lifted Load Should Be Divided Over Just 2 Jacking Units
When Raised Beware Of Obstacles
Sudden Shock Could Result In The Inner Square Tube Bending Around Outer Tube
Do Not Overwind Handle, This Will Cause Gearbox Pin To Shear

Technical specifications


Attributes
Load capacity2800 kg
Wheel diameter250 mm
Show UNSPSC/ECL@SS
£ 994.12 excl. VAT
/ Each
£ 1,192.94 incl. VAT
  • Usually arrives within 14 working days