Pressed steel swivel castor, with top plate fitting, with brake system 'stop-fix' Wheel, with standard solid rubber tyre, with pressed steel rim, with steel thread guard
Load capacity | 1000 kg |
---|---|
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Bracket: LE series
Wheel: VE series
Logistic Weight | 10540 g |
---|---|
Load capacity | 1000 kg |
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Cast Iron |
Running sole/tire material | Polyurethane |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Total height | 265 mm |
Type of bearing | Ball bearing |
Running sole / tire colour | Brown |
Shore A Hardness | 92 Shore |
Plate width | 110 mm |
Plate length | 140 mm |
265 mm | |
50 mm |
Usually arrives within 14 working days