Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 886584 FINGER VALVE 2-WAYS 8MM
MECALINE 886584 FINGER VALVE 2-WAYS 8MM
MANUAL BISTABLE PNEUMATIC MANUAL CONTROL VALVE
References
mecaline:
886584
rubix:
226A3343
ean:
3660338400025
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 886584 FINGER VALVE 2-WAYS 8MM
Material: Polymer Body. Pneumatic Shut-off bistable manually actuated control valve 2/2 and 3/2. Push-in fittings at both ends of the control valve. Pressure: 0 Bar to 9 Bar. 3/2 control valve releases residual air once the handle is set to CLOSE.
Technical specifications
Attributes
Model
2/2 WAYS
Metric exterior tube diameter
8
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.36
excl. VAT
/
Each
£
11.23
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
AVENTICS FLOW CONTROL VALVE R412005455
SMC JASV-LEA04-G01 SPEED EXHAUST CONTROLLER
SMC AS3002FS-10 FLOW CONTROL VALVE
SMC AS2200-02-SD SPEED CONTROLLER
SMC AS3301FG-02-12 SPEED CONTROLLER
MECALINE 879628 ROD EYE BEARING M8X1.25
SMC AS2201F-02-06SA SPEED CONTROLLER
MECALINE 886607 FINGER VALVE 3-WAYS R1/8IN -8MM
AVENTICS R412005502
SMC AS3201-G03-F08-X785 SPEED CONTROLLER
SMC AS4200-04-SN SPEED CONTROLLER
SMC AS2301FG-01-06 SPEED CONTROLLER
MECALINE 840717 FLOW REG R1/8IN X 4MM TUBE
SMC AS2201FG-01-04SA SPEED CONTROLLER
MECALINE 840719 FLOW REG R1/4IN X 6MM TUBE