HELLERMANN ENC 400X300X200MM NSYCRN43200


Hellerman Mounted Enclosure

References
hellermanntyton:NSYCRN43200
rubix:161A8693
brand logo
brand logo
Technical specifications
TypeWall mounted
Height400 mm
Width300 mm
See all Specifications

Product details : HELLERMANN ENC 400X300X200MM NSYCRN43200


The Hellermann NSYCRN43200 is a wall mounted enclosure. It is made from mild steel and has welded studs on the back for the direct fixing of mounting plates and other accessories. The enclosure has an Ingress Protection rating of IP66. It is supplied with a double bar lock as standard.

Applications

Welded studs on the back for direct fixing of mounting plates and other accessories
Drill holes for wall fixings are sealed with the supplied plastic plugs to maintain degree of protection
Concealed and easily removable hinges allow the easy reversal of the door, as well as enabling 120o door opening
Foamed-in polyurethane gasket and front rain gutter ensures high degree of protection
IK10
Suitable for use indoors
Supplied with a double bar lock as standard

Technical specifications


Attributes
TypeWall mounted
Height400 mm
Width300 mm
Depth200 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 90.12 excl. VAT
/ Each
£ 108.14 incl. VAT
  • Usually arrives within 14 working days