References
Hellermanntyton:NGM20BK
Rubix:81016202
Documents
Product details : HELLERMAN NGM20BLK CBL GLAND M20 PK10
Hellermann NGM20-BK Cable Gland – Robust and Weather-Resistant
The NGM20-BK from Hellermann is a versatile cable gland designed to provide a secure and professional entry point for cables into electrical enclosures and equipment. Made from high-strength nylon with a built-in sealing insert, it protects cables from mechanical strain, dust, and moisture, ensuring a reliable connection in both indoor and outdoor applications.
Key Features:
Material: Durable nylon (polyamide) with integrated rubber seal
Thread Size: M20
Cable Compatibility: 10–14 mm diameter
Protection: Excellent resistance to dust and water ingress
Colour: Black
Installation: Supplied with locknut for easy and secure fitting
The NGM20-BK is ideal for industrial, commercial, and outdoor installations where cables need to be both neatly organised and reliably protected. Its compact design and robust construction make it a practical choice for engineers and electricians alike.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 4.74 excl. VAT
/ Each
£ 5.69 incl. VAT
- In stock: Next day delivery

