Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
ENGEX ACCESSORIES HA20SBWLSF I.C.A. 20S BW 2 PART LSF TWIN GLAND PACK
ENGEX ACCESSORIES HA20SBWLSF I.C.A. 20S BW 2 PART LSF TWIN GLAND PACK
Glands
References
engex:
HA20SBWLSF
rubix:
234A5396
Technical specifications
Threading diameter
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES HA20SBWLSF I.C.A. 20S BW 2 PART LSF TWIN GLAND PACK
I.C.A. 20S BW 2 Part LSF Twin Gland Pack (Dia)16.8 mm
Technical specifications
Attributes
Threading diameter
20
mm
Material
Brass
Diameter across flats
16.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.68
excl. VAT
/
Each
£
8.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX ACCESSORIES HAM20W I.C.A. M20 IP68 WHITE PLASTIC GLAND (DIA)20 M
MCG M16GB M16 X 1.5 GLAND C/W LOCKNUT - BLACK 33 MM X 16 MM PA PK10
MCG M32G M32 X 1.5 GLAND C/W LOCKNUT - GREY (L)43 MM X (DIA)32 MM PACK
CMP PRODUCTS 50CW2RA 50 CW GLAND PACK CMP
ENGEX ACCESSORIES HAM40G I.C.A. M40 IP68 GREY PLASTIC GLAND (DIA)40 MM
ENGEX ACCESSORIES HA63CW I.C.A. 63L CW 4 PART SINGLE GLAND PACK (DIA)6
ENGEX ACCESSORIES HA25CXT I.C.A. 25 CXT GLAND PACK (DIA)19.9 MM
MCG M32GB M32 X 1.5 GLAND C/W LOCKNUT - BLACK (L)43 MM X (DIA)32 MM PA
MCG M50G MCG 50MM IP68 COMPRESSION GLAND GREY
CMP PRODUCTS 63BW2RA 63 BW GLAND PACK CMP
NIGLON PACG63/2 63MM BW GLAND PACK
NIGLON PACG63CW 63MM CW GLAND PACK
ENGEX ACCESSORIES HA20CWLSF I.C.A. 20L CW 4 PART LSF TWIN GLAND PACK (
NIGLON LSF20CW 20MM CW LSF GLAND PACK
CMP PRODUCTS 32BW2RA 32 BW PACK CMP