ENGEX ACCESSORIES HA20CXT I.C.A. 20L CXT GLAND PACK (DIA)13.9 MM
CXT Glands
See technical informationSee documentsReferences
Engex:HA20CXT
Rubix:234A5410

Documents
Product details : ENGEX ACCESSORIES HA20CXT I.C.A. 20L CXT GLAND PACK (DIA)13.9 MM
I.C.A. 20L CXT Gland Pack (Dia)13.9 mm
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Material | brass |
| Diameter across flats | 13.9 mm |
Show UNSPSC/ECL@SS
£ 9.27 excl. VAT
/ Each
£ 11.12 incl. VAT
- Delivery usually within ( 3 ) days
