• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Cable gland
  7. NIGLON PACG50/2 50MM BW GLAND PACK

NIGLON PACG50/2 50MM BW GLAND PACK

BW Gland

See technical informationSee documents

References

Niglon:PACG50/2
Rubix:234A5613
brand logo
brand logo

Technical specifications

Threading diameter50 mm

Documents

Product details : NIGLON PACG50/2 50MM BW GLAND PACK


50mm BW Gland Pack

Technical specifications


Attributes
Threading diameter50 mm
Show UNSPSC/ECL@SS
£ 22.42 excl. VAT
/ Each
£ 26.90 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

NIGLON LSF25BW 25MM BW LSF GLAND PACKNIGLON PACG40/2 40MM BW GLAND PACKENGEX ACCESSORIES HA40BW I.C.A. 40 BW 2 PART SINGLE GLAND PACK (DIA)41DRAPER EXPERT 82636 FULLY INSULATED CONTRACTORS CABLE LAYING SHOVELCMP PRODUCTS 20SCXT1RA 20SCXT GLAND (L)40.4 MMCMP PRODUCTS 20BW2RA 20 BW PACK CMPENGEX ACCESSORIES HA20SCXT I.C.A. 20S CXT GLAND PACK (DIA)11.6 MMENGEX ACCESSORIES HAM20G I.C.A. M20 IP68 GREY PLASTIC GLAND (DIA)20 MMENGEX ACCESSORIES HA20CWLSF I.C.A. 20L CW 4 PART LSF TWIN GLAND PACK (DRAPER 91888 BOOSTER CABLE - 18MMX3MDRAPER EXPERT 91878 HD BOOSTER CABLE - 25MMX5MNIGLON LSF63CW 63MM CW LSF GLAND PACKDRAPER 91892 BOOSTER CABLE - 5MMX2MCMP PRODUCTS 25CW2RA 25 CW GLAND PACK CMPNIGLON LSF50CW 50MM CW LSF GLAND PACK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap