HELLYHAN 70180_590-2XL VOSS RAIN JACKET NAVY 2XL
Helly Hansen Waterproof Jacket
See technical informationReferences
Helly Hansen:70180_590-2XL
Rubix:2001430
Manufacturer :70180_590-2XL
EAN:7040051269295

Product details : HELLYHAN 70180_590-2XL VOSS RAIN JACKET NAVY 2XL
The classic Helly Hansen rain jacket for men. This iconic rain jacket has experienced global success based on its heritage, where it has protected fishermen on the coldest seas and in all kinds of weather. Fully windproof and waterproof PU fabric with Helox + technology provides complete weather protection. This lightweight, stretchable PU Helox plus material provides extra comfort when worn for a long period of time
Strengths
EN 343 3, 1 Waterproof
100% Polyester - 170 g/m², PU coated
Waterproof fabric and construction
Reflective elements
Front zipper
Packable hood with draw cord adjustment at front
Two pockets at front with flaps
Draw cord adjustment at hem
Push button adjustment at cuffs
Extended back for better comfort
100% Polyester - 170 g/m², PU coated
Waterproof fabric and construction
Reflective elements
Front zipper
Packable hood with draw cord adjustment at front
Two pockets at front with flaps
Draw cord adjustment at hem
Push button adjustment at cuffs
Extended back for better comfort
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 44.33 excl. VAT
/ Each
£ 53.20 incl. VAT
- Usually arrives within 14 working days
