SMC KGS12-04 FITTING


Hexagon Socket Head Male Connector

References
smc:00059164
rubix:114A4398
brand logo
brand logo
Technical specifications
MaterialStainless Steel 303;Pbt
Connection 11/2
See all Specifications

Product details : SMC KGS12-04 FITTING


SMC's popular one touch technology has been incorporated into this series where all the wetted metal parts are made from stainless steel. This fitting is suitable for use in CRT production for example where the use of copper must be avoided. Other applications include wash down or other environments that could corrode normal fittings. KG can be used for vacuum 100 kPa and pressures up to 1 MPa (~150 PSI). This fitting is available in 27 different body styles, with connection sizes from M5 to + R(PT), and tube sizes from 4mm OD to 12 mm OD.

Technical specifications


Attributes
MaterialStainless Steel 303;Pbt
Connection 11/2
ProfileKGS
Connection 212
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 21.91 excl. VAT
/ Each
£ 26.29 incl. VAT
  • Delivery usually within ( 19 ) days