Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE FLOW REG METER-IN 8MM-G3/8IN 853015
MECALINE FLOW REG METER-IN 8MM-G3/8IN 853015
INFLOW MALE PARALLEL FLOW REGULATOR
References
mecaline:
853015
rubix:
216A3123
ean:
3660338092022
Technical specifications
Material
Polymer Body
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE FLOW REG METER-IN 8MM-G3/8IN 853015
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G3/8
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.93
excl. VAT
/
Each
£
16.72
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
NORGREN C0K510638 6-3/8 FLOW CONTROL (OUT)G THRD
FESTO 6258 QUICK CONNECTOR CK-1/4-PK-9-KU
SMC KQ2F12-04N ONE-TOUCH FITTING
MECALINE 859892 DOUBLE BANJO FIT 1 HEAD DIA MM 12-G1/4
SMC KQ2L12-U04A-X35 ONE-TOUCH FITTING
NORGREN 102471238 PFIT 12MM-G3/8 90 DEGREE ADPT
FESTO 177715 BLANKING PLUG CQC-22H
SMC KGU06-00 FITTING
NORGREN C02670648 SWIVEL TEE ADAPTER MALE
FESTO 578368 PUSH-IN FITTING NPQH-D-G38-S12-P10
FESTO 578271 PUSH-IN L-CONNECTOR NPQH-L-Q6-E-P10
FESTO 153064 PUSH-IN L-CONNECTOR QSL-12H-10
SMC KQ2L04-G02N ONE-TOUCH FITTING
MECALINE 858893 MALE TEE MM 4 M6
SMC KGS04-M5 FITTING