References
SMC:KQ2U04-M5N
Rubix:393A7315
EAN:3618036046885

Technical specifications
| Material | n (brass + electroless nickel plating) |
|---|---|
| Connection 1 | 4 |
Documents
Product details : SMC KQ2U04-M5N ONE-TOUCH FITTING
Plug-in Coupling White Color - Y-Stub
KQ2U, One-touch Fitting White Color - Branch “Y”
Strengths
Suitable for nylon and urethane hoses
Applicable for both vacuum and overpressure applications
Disconnect collar allows easy removal of hose without damaging the hose
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and overpressure applications
Disconnect collar allows easy removal of hose without damaging the hose
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | n (brass + electroless nickel plating) |
| Connection 1 | 4 |
Show UNSPSC/ECL@SS
£ 3.88 excl. VAT
/ Each
£ 4.66 incl. VAT
- Usually arrives within 14 working days