FESTO 530039 PILOTED CHECK VALVE HGL-1/8-QS-4


Non-Return Valve

References
festo:HGL-1/8-QS-4
rubix:106A9633
manufacturer :530039
ean:4052568085605
HGL-1/8-QS-4 Non-return valve
brand logo
Technical specifications
Typepiloted non return valve
Type of couplingqs;g
See all Specifications

Product details : FESTO 530039 PILOTED CHECK VALVE HGL-1/8-QS-4


Non-return valve HGL-1/8-QS-4 Controlled, with OL sealing ring, with QS push-in connector Valve function=piloted non-return function, Pneumatic Connection, port 1=QS-4, Pneumatic Connection, port 2=G1/8, Pilot Air port 21=M5, Type of actuation=pneumatic

Technical specifications


Attributes
Logistic Weight22,07Ā g
Typepiloted non return valve
Type of couplingqs;g
Show UNSPSC/ECL@SS
Ā£ 44.52 excl. VAT
/ Each
Ā£ 53.42 incl. VAT
  • Delivery usually within ( 6 ) days