Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
HELLYHAN 79263_990-S LOGO SWEATSHIRT BLACK S
HELLYHAN 79263_990-S LOGO SWEATSHIRT BLACK S
HHWW GRAPHIC SWEATSHIRT BLACK
References
helly hansen:
79263-990-S
rubix:
367A5308
ean:
7040056989341
Technical specifications
Colour
black
Size
s
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 79263_990-S LOGO SWEATSHIRT BLACK S
Rib-knit around collar for improved comfort. Rib-knit at bottom sleeve and hem
Technical specifications
Attributes
Colour
black
Size
s
Main material
cotton
Material
80% cotton, 20% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.33
excl. VAT
/
Each
£
47.20
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ORN 1255 SEAGULL 100% COTTON SWEATSHIRT NAVY XL
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT BOTTLE M
MASCOT 51590 GIMONT HOODIE W/ZIPPER GRASS GREEN 2XL
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT NAVY 5XL
REGATTA TRF686 038 PRO CREW NECK SWEATSHIRT SEAL GREY S
MASCOT 50566 WIESBADEN HOODIE W/ZIPPER RED/BLACK 2XL
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT ROYAL L
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK RED XL
MASCOT 50204 TUCSON SWEATSHIRT DANTH S
ORN 1250 KITE SWEATSHIRT REFLEX BLUE 2XL
REGATTA TRF684 6D0 PRO OVERHEAD HOODIE DARK GREEN XL
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK REFLEX XS
REGATTA TRF684 038 PRO OVERHEAD HOODIE SEAL GREY 2XL
REGATTA TRF685 6D0 PRO 1/4 ZIP SWEATSHIRT DARK GREEN M
MASCOT 50572 REGENSBURG HOODIE DANTH/BLACK M