MASCOT 50204 TUCSON SWEATSHIRT DANTH S


Sweatshirt Tucson dark anthracite

References
mascot:50204-830-18-S
rubix:379A7612
ean:5707209830364
Sweatshirt Tucson 50204-830-18 / S
brand logo
Technical specifications
Colourgrey
Sizes
Main materialcotton
See all Specifications

Product details : MASCOT 50204 TUCSON SWEATSHIRT DANTH S


Brushed inside making it warm and soft to wear. Modern narrow and close ft with great freedom of movement. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight480 g
Colourgrey
Sizes
Main materialcotton
Grammage340 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 34.37 excl. VAT
/ Each
£ 41.24 incl. VAT
  • Usually arrives within 14 working days