MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT DANTH XS
MASCOT SWEATSHIRT NANTES 50611-971
See technical informationReferences
Mascot:50611-971-18-XS
Rubix:378A3098
EAN:5711074514434

Product details : MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT DANTH XS
Basic. Modern fit. Combed interior. Zip at the neck. Rib at the hem and at the cuff. Reinforcement in the neck. Reinforced neckline.
The brushed interior is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Zip at the neck.; Tape over the seam at the neck so that the seam does not irritate.; Rib at the hem and at the cuff.
The brushed interior is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Zip at the neck.; Tape over the seam at the neck so that the seam does not irritate.; Rib at the hem and at the cuff.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by audited partners who have worked with MASCOT for more than 10 years; Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by audited partners who have worked with MASCOT for more than 10 years; Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | xs |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 290 g/m² |
| Material | 80% cotton/20% polyester |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Usually arrives within 14 working days
