PROGARM 7522 DUNGAREE NAVY/YELLOW 30R


HI-VIS DUNGAREE 7522

References
progarm:7522-30R
rubix:236A7091
ean:0715706043083
brand logo
brand logo
Technical specifications
ColourNavy
Size30R
Class EN204711
See all Specifications

Product details : PROGARM 7522 DUNGAREE NAVY/YELLOW 30R


Cordura® knee & hem reinforcement // Up to 200,000 abrasion cycles. External kneepad pockets // For extra comfort and knee protection. 5cm and 7cm FR/AS industrial wash reflective tape // Stitched on for durability. Open tool/pen pocket on leg // Easy access to tools. Combat pocket with flap // Safe storage space for phone. Two rear pockets with flaps // Secure storage space. Side access pockets // For easy access storage. Large chest pocket with flap // Safely stores mobile phone. Extra wide belt loop at rear // Prevents belt riding up. Adjustable braces attached to bib rear // Provides comfort-fit. ThermSAFE™ plastic FR zipper and brace buttons // CE Certified. SafetyICON™ on leg pocket // Visual EN Norm icon system. Triple stitched structural seams // Lifetime quality

Technical specifications


Attributes
ColourNavy
Size30R
Class EN204711
Secondary colourYellow
Show UNSPSC/ECL@SS
£ 273.54 excl. VAT
/ Each
£ 328.25 incl. VAT
  • Usually arrives within 14 working days