GISS 880381 G-HIGH CUT NITRILE CUT E 4X42E SIZE 10
High-cut nit cut e gloves
See technical informationSee documentsReferences
GISS:880381
Rubix:209A5450
EAN:3660338337956

Documents
Product details : GISS 880381 G-HIGH CUT NITRILE CUT E 4X42E SIZE 10
Seamless knitted gloves in high cut fibre gauge 13.
Black nitrile foam coating on the palm and fingertips.
Great dexterity, excellent adhesion on dry and oily surfaces.
Pack of 6 pairs / Box of 72 pairs APPLICATIONS.
Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance, plastic injection, mould making, etc.
STRONG POINTS.
Very good abrasion resistance thanks to double coating.
Great dexterity.
Comfortable and breathable.
Excellent durability.
Black nitrile foam coating on the palm and fingertips.
Great dexterity, excellent adhesion on dry and oily surfaces.
Pack of 6 pairs / Box of 72 pairs APPLICATIONS.
Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance, plastic injection, mould making, etc.
STRONG POINTS.
Very good abrasion resistance thanks to double coating.
Great dexterity.
Comfortable and breathable.
Excellent durability.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | e |
| Main material | para-aramid |
| Food contact | no |
| Usage environment | oily or greasy |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | nitrile |
| Material | high cut fiber |
Show UNSPSC/ECL@SS
£ 11.04 excl. VAT
/ Each
£ 13.25 incl. VAT
- In stock: Next day delivery
