TRAFFIGLOV TG1210 PU GLOVES RED 3121X 10/XL
TRAFFISAFE TG1210 POLYESTER PU GLOVES RED
See technical informationReferences
TraffiGlove:TG1210/10
Rubix:239A5558
EAN:5055681015961

Product details : TRAFFIGLOV TG1210 PU GLOVES RED 3121X 10/XL
A lightweight PU glove with a good level of abrasion resistance, for use in dry conditions. The close-fitting design and good grip make it an ideal choice for general handling tasks.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | x |
| Main material | polyester |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 3 |
| Coating of the gloves | polyurethane |
| Length | 260 mm |
| Colour | red |
Show UNSPSC/ECL@SS
£ 0.62 excl. VAT
/ Each
£ 0.74 incl. VAT
- Usually arrives within 14 working days
