POLYCO BSB BLADESHADES DYNEEMA GLOVES 3X43D BLUE SIZE 10


Bladeshades™ seamless knitted high cut resistant glove

References
polyco healthline:BSB/10
rubix:80179121
ean:05010699823335
brand logo
brand logo
Technical specifications
Size10
Food contactYes
See all Specifications

Product details : POLYCO BSB BLADESHADES DYNEEMA GLOVES 3X43D BLUE SIZE 10


Ideal for environments where cross contamination is a high risk. This glove is particularly suited to the food industry with their high cut resistance and choice in colour. Seamless knitted high cut resistant gloves with Dyneema Technology. Dyneema is up to 15 times stronger than quality steel and up to 40% stronger than aramid fibres. Innovative fibre design helps to attain a maximum EN388 cut resistance - cut level 5. Low lining to prevent food contamination. Ambidextrous for prolonged glove use. Can be laundered up to 95°C

Strengths

Blade Shades™: Seamless knitted high cut resistant glove with DYNEEMA® technology
HYGIENE: Available in four colours for complete colour co-ordination, ensuring hygiene control when working with different food types. Available in white, blue, red and black
CUT RESISTANCE: A high cut resistant yarn with DYNEEMA® technology. The innovative fibre achieves maximum EN388 cut resistance - level 5
COMFORT: The elasticated knit writs ensures the glove fits comfortably and securely at all times

Applications

Fruit Processing
Vegetable Preparation
Meat & Fish Filleting

Technical specifications


Attributes
Size10
Food contactYes
TypeGlove
Show UNSPSC/ECL@SS
£ 9.81 excl. VAT
/ Each
£ 11.77 incl. VAT
  • Usually arrives within 14 working days