MECALINE MULTI SOCKET PLUG HOSE ID 10MM 884686
PLUGS ISO B - FOR HOSE
See technical informationSee documentsReferences
Mecaline:884686
Rubix:216A3196
EAN:3660338380532
Documents
Product details : MECALINE MULTI SOCKET PLUG HOSE ID 10MM 884686
Material: Nickel Plated Brass. Flow diameter: 5.5 mm. Nominal pressure : 16 bar. Temperature : -20 °C...+80 °C.
Applications
Application:- Compressed air- Pneumatic tools- Life & Sciences
Technical specifications
Attributes
| Connection 1 | 10 |
|---|---|
| Material | laiton nickelé |
| Standard | ISO B12 |
Show UNSPSC/ECL@SS
£ 3.24 excl. VAT
/ Each
£ 3.89 incl. VAT
- In stock: Next day delivery

