MECALINE 884644 MINI COUPLING MALE PLUG -TUBE ID 8/6
MINI SERIES QUICK COUPLINGS - FOR TUBE
See technical informationSee documentsReferences
Mecaline:884644
Rubix:216A3223
EAN:3660338380204
Documents
Product details : MECALINE 884644 MINI COUPLING MALE PLUG -TUBE ID 8/6
MINI Single Cut Industrial Couplings and Ferrules (5mm Diameter) are the world's most popular profile in this nominal diameter.
Suitable for compressed air, water and a wide range of liquid and gaseous fluids.
One-handed coupling system.Interchangeability:- Rectus Parker Serie 21/90- Camozzi 5050/5150- CEJN 200- Aignep Serie 110
Material: Nickel Plated Brass body. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Suitable for compressed air, water and a wide range of liquid and gaseous fluids.
One-handed coupling system.Interchangeability:- Rectus Parker Serie 21/90- Camozzi 5050/5150- CEJN 200- Aignep Serie 110
Material: Nickel Plated Brass body. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
| Connection 1 | 8/6 |
|---|---|
| Material | nickel-plated brass |
| Standard | no |
Show UNSPSC/ECL@SS
£ 11.25 excl. VAT
/ Each
£ 13.50 incl. VAT
- Usually arrives within 14 working days

