High Loads Wide Temperature Bearing Grease
Composition | Calcium sulphonate complex; Synthetic (PAO)/ Mineral oil |
---|---|
Packaging | 380ml refill |
Composition | Calcium sulphonate complex; Synthetic (PAO)/ Mineral oil |
---|---|
Packaging | 380ml refill |
Min. temperature | -40 °C |
Max. temperature | 110 °C |
Viscosity at 40°C | 80 mm²/s |
NLGI class | 1 |
Usually arrives within 14 working days