ROCOL 28060 HYLOMAR JOINTING COMPOUND 100G


Hylomar jointing compound

References
rocol:28060
rubix:207A3693
manufacturer :HYLOMAR JOINTING COMPOUND 100g
ean:5024747280605
brand logo
brand logo
Technical specifications
Compositionpolyester urethane and solvent
Packaging100gr
See all Specifications

Product details : ROCOL 28060 HYLOMAR JOINTING COMPOUND 100G


Non-setting sealant and gasket compound for threaded and flanged joints.
HYLOMAR JOINTING Compound is a blue non-setting sealant for the effective sealing of metal to metal & most plastic to plastic components. It can withstand high temperatures and vibration often found in demanding jointing applications and is particularly effective for sealing flanges subjected to extreme vibration and distortion.

Strengths

Excellent temperature range from -50°C to 250°C. Can resist pressures of up to 35 bar (500 psi). Joints sealed with ROCOL HYLOMAR JOINTING Compound are easy to break and clean. Non-setting and non-hardening and resists vibration, thermal expansion and contraction of joints.

Technical specifications


Attributes
Compositionpolyester urethane and solvent
Packaging100gr
Min. temperature-50 °C
Max. temperature250 °C
Show UNSPSC/ECL@SS
£ 19.61 excl. VAT
/ Each
£ 23.53 incl. VAT
  • In stock: Next day delivery