References
Rocol:SAPPHIRE AQUA-SIL 85g
Rubix:162126
Manufacturer :12251
EAN:5024747122516

Documents
Product details : ROCOL 12251 SAPPHIRE AQUA-SIL 85G
Potable water and chemically resistant silicone grease.
A high temperature, translucent silicone grease approved for use with potable water. Designed for the lubrication of slow speed bearings, slides and similar applications.
Strengths
Water Regulations Advisory Scheme - Approved Product.
Excellent high temperature performance range.
Ideal for the assembly of rubber 'O' rings and seals.
Good resistance to chemicals, oils, water and gasses.
Compatible with most rubbers and plastics.
Temperature range of -40°C to +200ºC
Applications
A high temperature, translucent silicone grease approved for use with potable water. Designed for the lubrication of slow speed bearings, slides and similar applications.
Technical specifications
Attributes
| Packaging | 5kg |
|---|---|
| NLGI class | 3-4 |
| Viscosity at 40°C | 700 mm²/s |
| Min. temperature | -40 °C |
| Max. temperature | 200 °C |
| Weight | 0.085 kg |
| Colour | white |
Show UNSPSC/ECL@SS
£ 28.24 excl. VAT
/ Each
£ 33.89 incl. VAT
- In stock: Next day delivery