Extreme Pressure Low Temperature Bearing Grease
Composition | Lithium Mineral oil |
---|---|
Packaging | 420 ml cartridge |
Composition | Lithium Mineral oil |
---|---|
Packaging | 420 ml cartridge |
Min. temperature | -30 °C |
Max. temperature | 110 °C |
Viscosity at 40°C | 200 mm²/s |
NLGI class | 1 |
In stock: Next day delivery