CUTLINE VARICUT 3MM CARBIDE UNEQUAL HELIX END MILL SQ END CNR CHAMFER
High Performance Unequal Helix End Mills
See technical informationSee documentsReferences
GISS Cutline:UK-RBX-VC0300
Rubix:226A5419

Documents
Product details : CUTLINE VARICUT 3MM CARBIDE UNEQUAL HELIX END MILL SQ END CNR CHAMFER
High Performance Unequal Helix End Mills with Variable lead geometry capable of machining all materials with the specific focus application area been exotic and difficult to cut materials.
Strengths
Multilayer coating for high Speed machining or dry cutting.
Applications
Machining all materials.
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Type of tail | plain |
| Tail diameter | 6 mm |
| Length of cut | 8 mm |
| Total length | 57 mm |
Show UNSPSC/ECL@SS
£ 16.85 excl. VAT
/ Each
£ 20.22 incl. VAT
- In stock: Next day delivery
