CARBIDE END-MILL BALL-NOSE 2 FLUTES
Diameter | 20 mm |
---|---|
Total length | 100 mm |
Length of cut | 40 mm |
Number of teeth | 2 |
Tail diameter | 20 mm |
Angle of helix | 30 ° |
Type of tail | Cylindrical |
Machining material | STEEL / STAINLESS STEEL / CAST IRON / NON-FERROUS / HARD |
Type | BALL-NOSE |
Coating | CUPP - MULTI MATERIA |
Body material | Carbide |
Centre cut | YES |
In stock: Next day delivery